Supco Temperature Logger

Rollover image to zoom in

Click image to enlarge

Supco Temperature Logger

Item #: WBB461262

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $133.95
Product Information
Customer Review
Product Q&A
Supco Temperature Logger

  • Windows™ 98SE, 2000, ME, XP and Vista compatible software (included) Not compatible with Windows™95 or NT
  • PC, delayed start or push button recording control
  • Temperature alarm with visual indication on demand
  • User selectable stop on memory full or memory rollover for continous recording
  • Real time monitoring
  • View graph & text simultaneously
  • Can calibrate through software
  • Displays temperature in °F or °C
  • Temperature range -40 to 185°F
  • USB Interface Standard (Cable Included)

Product Specifications

    • DEPTH INCHES1/2 (1.27 cm)
    • PACKAGE QUANTITY1
    • WIDTH INCHES1-3/8 (3.49 cm)
    • BRANDSupco
    • DESCRIPTIONTemperature Logger
    • MANUFACTURERS PART NUMBERSL300T
    • HEIGHT INCHES2-3/4 (6.99 cm)