Steel Feeler Gage

Steel Feeler Gage

Precision Brand® Steel Feeler Gages Are Used For Most General Maintenance And Tool/ Die Applications.

Precision Brand® Steel Feeler Gages are made from 1/2" wide, C1095 close grain, high carbon spring steel for long lasting durability and ground/polished to precision tolerances. Used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required. Thicknesses clearly marked every 6" in metric and decimal. Available sizes are 3, 5", 12" and 25" lengths, 1/2" widths and varying thicknesses


L
  • L
W
  • W
THICKNESS
  • THICKNESS
COMPARE
L W THICKNESS IMAGE MODEL QTY PRICE
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
54.162.236.133:44