Stainless Steel Thickness / Feeler Gage

Stainless Steel Thickness / Feeler Gage

Precision Brand® Stainless Steel Thickness Gages Are Used For Aircraft, Power/Utility, Food, Automotive And Marine Industries.

Precision Brand® Stainless Steel Thickness Gages are made from 1/2" wide, 300 series stainless steel for long lasting durability. Used where stringent, corrosion resistant, and low magnetic material is needed to check extremely tight tolerances or close spacing. Good conductors and withstand high temperatures. Thicknesses marked every 6" in metric and decimal. Available sizes are 5", 12" and 25" lengths, 1/2" widths and varying thicknesses


THICKNESS
  • THICKNESS
COMPARE
L W THICKNESS IMAGE MODEL QTY PRICE
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
54.80.175.56:44