Carson Optical JK-042 Binoculars

Carson Optical JK-042 Binoculars

Item #: WBB495960

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $204.02 Save up to 21%
Price: $ 160.95
Product Information
Customer Review
Product Q&A
Carson Optical JK-042 Binoculars

The JK-042 from Carson Optical is a 10x42mm close focus roof prism Binocular. These Binoculars feature BAK-4 prisms and fully multi-coated optics for crisp, clear viewing. Large 42mm objective lenses gather plenty of light to ensure the viewing image is bright even in low light conditions. Superior close focus capabilities allow you to focus on objects as close as 6 feet in front of you! Close focus is particularly important for wildlife viewing because it allows one to view the details of a bird or animal out of nowhere. The JK-042 10x42mm close focus roof prism Binoculars are O-ring sealed and nitrogen purged making them waterproof and fogproof. Twist-up eyecups stop in three positions to provide optimal eye relief for all users. Large focus wheel turns smoothly for precise focus adjustments. Independent right diopter adjustment makes it possible to adjust the focus to allow for strength differences in each eye. The JK Series Binoculars are the ideal choice for hunting, birding, hiking or fishing.

Product Specifications

    • LENGTH INCHES5.75 (14.61 cm)
    • COLOR FINISHGreen
    • WEIGHT1.375 lbs.
    • FIELD OF VIEW (FT. @ 1000 YARDS)306
    • INCLUDESSoft Pouch, Neck Strap, Lens Cover and Lens Cloth
    • MAGNIFICATION10x
    • LENS SIZE MM42
    • PRISM TYPEBAK-4
    • LENS TYPEFully Multi Coated
    • EYE RELIEF MM16
    • WIDTH INCHES5 (12.7 cm)
    • BRANDCarson Optical
    • MANUFACTURERS PART NUMBERJK-042
    • HEIGHT INCHES2 (5.08 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed