Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 70332, Roller Ball Door Contacts Open Circuit On

Rollover image to zoom in

Click image to enlarge

Morris Products 70332, Roller Ball Door Contacts Open Circuit On

Item #: WBB2088997

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Product Q&A
Morris Products 70332, Roller Ball Door Contacts Open Circuit On

Roller Ball Contacts Open Circuit On - Our Roller Ball Alarm Switch provides versatile security solutions.

Roller Ball Contacts Open Circuit On features include:

  • Suitable for security & alarm systems, signaling circuits and all types of general low voltage switching applications
  • Used with Doors, Windows or Bell/Buzzer
  • Alarm switch is designed to operate when depressed from any angle
  • Low Voltage Only - 48V AC Max.
  • 2 Nickel wood screws included
  • Door Closed - Circuit Off (light off) Door Open - Circuit On (light on)
  • Order Qty of 1 = 1 Piece

Product Specifications

    • AMPS2
    • BRANDMorris Products
    • DIAMETER INCHES.782 (1.99 cm)
    • MATERIALPolycarbonate Housing, Metal Ball
    • COLORGray
    • UL LISTING--
    • POLES--

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.