Federal Signal 141ST-120R Strobe light, 120VAC, Red

Rollover image to zoom in

Click image to enlarge

Federal Signal 141ST-120R Strobe light, 120VAC, Red

Item #: WBB171283

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 210.95
Product Information
Customer Review
Product Q&A
Federal Signal 141ST-120R Strobe light, 120VAC, Red - 141ST-120R

Federal Signal's Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available with a red fresnel dome. All models are UL Listed for indoor/outdoor use and the 120VAC models are CSA Certified. The Model 141ST is available in 120VAC and includes a removable strobe mechanism. The 120VACversions come ready to mount on a 1/2-inch pipe. Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions or dangerous areas. Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES5-1/4 (13.34 cm)
    • COLOR FINISHRed
    • CANDELA PEAK100000
    • DIAMETER INCHES5-1/2 (13.97 cm)
    • FLASH RATE/MINUTE80
    • LAMP LIFE HOURS4000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBER141ST-120R
    • MOUNT TYPEPipe, Surface
    • OPERATING CURRENT0.06
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.0.9 (.41 kg)
    • BRANDFederal Signal
    • MADE IN THE U.S.A.Yes
    • LIGHT SOURCEStrobe
    • LED COLORSRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed