Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Attic Breeze Grande Solar Attic Fans

Attic Breeze Grande Solar Attic Fans

Attic Breeze Grande Solar Attic Fans Provide Easy Installation On Roofs With Composite Shingles, Cedar Shake, Flat Concrete Tiles And Other Low Profile Roofing Materials.

Attic Breeze Grande Solar Attic Fans have a remote mount solar panel design for any roof exposure orientation. 60 watt monocrystalline solar panel and low profile panel mounting brackets provide easy installation. UV/Weather resistant 15' power cable and zincalume alloy fan housing provide weather protection. Self-flashing style base and heavy duty black powder coated finish add structural integrity. All metal construction; stainless steel brackets and hardware included. Coverage is 2800 or 3300 square feet. Mount types include Gable, Wall, Self Flashing and Curb. Other dimensions vary per model. Florida & Texas Windstorm certified and 25 year commercial warranty.

rated for up to 2050 CFM of airflow in full sun exposure. optional Attic Breeze Universal Bracket


COMPARE COVERAGE DIMENSIONS MANUFACTURERS
SQ FT W" D" H" MOUNT TYPE PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.