Relays

Relays

Honeywell Relays Are Constructed For High Reliability.

Available in a wide variety of models and switching configurations to suit many applications. R4222, R8222, R4228 and R8228 are used for use in refrigeration and air-conditioning equipment, appliances and vending machines. ST82 is a time delay relay for use in compressor-run air conditioning and heat pump systems. R4225 and R8225 Models are fully-enclosed line and low-voltage fan relays. R841, R8229, R8246 are electric heating relays for use in resistive electric heating appliances. RA89A, RA832A, R845A, RA889 and R8845U switching relays can be used for a variety of switching applications to provide control of line or low voltage devices by a low voltage controller. R856 provides 24 volt control of line voltage motors, fans, blowers or pumps up to 1 HP. R8146 is a heating relay that isolates a self-generating millivolt (Powerpile) heating control system from the low voltage cooling control system.


COMPARE
BRAND MFG. PART # DESCRIPTION HERTZ COIL VOLTAGE SWITCHES AMPS IMAGE MODEL QTY PRICE
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
54.198.71.184:46