Slit Loom Flex Tubing

Slit Loom Flex Tubing

Slit Looms Are Used For Use In Various Electrical Raceway Systems And Applications.

Slit Looms are made of durable black polyethylene for long lasting use and dependability. Used for holding groups of wires in position and protecting the wires against abrasion or crushing. Slit allows for easy insertion of wires over a long run. When bent or twisted the slit basically remains closed. Quality control throughout extrusion allows uniform thickness for the entire run length. Available in wide range of 1/4 to 2 inch outside diameters and 50 to 25,000 foot lengths.


DIA. INCHES
  • DIA. INCHES
LOOM LENGTH FT.
  • LOOM LENGTH FT.
COMPARE INSIDE
DIA. INCHES LOOM LENGTH FT. COLOR IMAGE MODEL QTY PRICE
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
54.167.62.170:46