Catamount Ext. Grommet Grpe-100-9-C Natrl Polyethylene Max Panel Thickness .100 100' Roll-Min Qty 7

Catamount Ext. Grommet Grpe-100-9-C Natrl Polyethylene Max Panel Thickness .100 100' Roll-Min Qty 7

Item #: WBB812736

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($398.65)

Price: $56.95
Product Information
Customer Review
Product Q&A
Catamount Extruded Grommeting GRPE-100-9-C Natural Polyethylene Max Panel Thickness .100 100' Roll

Extruded Grommeting Natural Polyethylene For Max. Panel Thickness .100, 100 Feet Per Roll

Features

  • Used to line panel edges and knockouts where the chafing of wires is a concern.
  • Available in 8 stock sizes in 100-ft. lengths for panels from .040 - .250 inches thick and in a variety of stocked materials to cover a wide range of applications.

Product Specifications

    • TYPEExtruded Grommeting
    • MANUFACTURERS PART NUMBERGRPE-100-9-C
    • BRANDCatamount
    • COLORNatural
    • PACKAGE QUANTITY100' Per Roll
    • MATERIALPolyethylene
    • FOR PANEL THICKNESS INCHES0.1 (.25 cm)