Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QuickCable Braided Ground Straps

QuickCable Braided Ground Straps

Quick Cable 7105-2001 Straight Clamp-To-Lug, 24"


  • MagnaLugs IND Sight Hole
  • Made of 100% copper, tin plated for added conductivity and to resist corrosion
  • Heavy wall copper lugs 80% heavier wall than standard lugs
  • Wider pad for better electrical contact, thicker pad for greater strength and conductivity
  • Elbows and bent lugs are designed to reduce cable stress in confined space
  • Excellent for commercial and industrial applications
  • Exceeds SAE conductivity standards J163 and J1811
  • Conforms to TMC Recommended Practice RO104A, American Trucking Association, for closed eyelet terminals with antirotation feature (6200 and 6500 series)
  • MagnaLugs are listed by UL/CUL (UL STD 486A), when applied with Quick Cable HexCrimptools 4255, 4255R, 4255MR and 4255M
  • Use a crimp tool such as our HexCrimpfor solid dependable crimpss
  • Flameless installation, safe for shop or field repair
  • For Telecom, UPS, Utilities, Electric Generators
  • For Fire, Rescue, Ambulance and other Emergency Vehicles
  • Ideal for industrial applications, lift trucks and terminal blocks

Showing 15 of 54 items Show All Items


Showing 15 of 54 items Show All Items

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.