Portable Ground Fault Circuit Interrupters (GFCI)

Portable Ground Fault Circuit Interrupters (GFCI)

Portable Ground Fault Circuit Interrupters (GFCI) Prevent Electrocution For Commercial, Industrial And Residential Applications.

GFCIs are made of high quality material for long lasting durability. Interrupters are designed to shut off an electric circuit when it detects a current is traveling through an unintended path, such as liquid or a person. Prevents fires in cases where live wires touch a metal conduit. Provides a safe power source for tools, lawn equipment and other electrical hardware. Check monthly to ensure safety. Amps are 15 or 20. Receptacles range from 1 to 20. Cord lengths range from 0.75' to 100'. Available types include Inline GFCI Cord Set, GFCI Quad Box, Inline GFCI Quad Box, GFCI Outlet Adapter, GFCI Adapter, GFCI Plug, Outlet Adapter, GFCI Cord Set and more. Dimensions vary per model.


COMPARE
BRAND MFG PART # DESCRIPTION CORD LENGTH FEET AMPS RECEPTACLES IMAGE MODEL QTY PRICE
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
54.145.120.69:44