Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® APC Silson SL20KF 12V 100Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® APC Silson SL20KF 12V 100Ah UPS Battery

Item #: WBB2156274

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $246.95
Product Information
Customer Review
Product Q&A
AJC® APC Silson SL20KF 12V 100Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a APC Silson SL20KF UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 100Ah (100000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 13 inches
  • Width: 6.8 inches
  • Height: 8.5 inches
  • Total Height with Terminals: 9.4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • WEIGHT LBS65.1 (29.59 kg)
    • HEIGHT INCHES8.5 (21.59 cm)
    • BRANDAJC® Battery
    • DISTRIBUTOR PART NUMBERAJC-D100S-V-0-177050
    • FOR USE WITHAPC
    • TERMINALSNB
    • WIDTH INCHES6.8 (17.27 cm)
    • MANUFACTURERS PART NUMBERSilson SL20KF
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • AMPS100
    • VOLTAGE12
    • LENGTH INCHES13 (33.02 cm)
    • TYPESealed Lead Acid (AGM) (VRLA)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.