AJC® ZTE ZXUPSE T080 12V 100Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

AJC® ZTE ZXUPSE T080 12V 100Ah UPS Battery

Item #: WBB2153352

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $246.95
Product Information
Customer Review
Product Q&A
AJC® ZTE ZXUPSE T080 12V 100Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a ZTE ZXUPSE T080 UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 100Ah (100000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 13 inches
  • Width: 6.8 inches
  • Height: 8.5 inches
  • Total Height with Terminals: 9.4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • DISTRIBUTOR PART NUMBERAJC-D100S-V-0-178516
    • TERMINALSNB
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERZXUPSE T080
    • FOR USE WITHZte
    • HEIGHT INCHES8.5 (21.59 cm)
    • LIMITED WARRANTY1 Year
    • AMPS100
    • VOLTAGE12
    • LENGTH INCHES13 (33.02 cm)
    • WIDTH INCHES6.8 (17.27 cm)
    • WEIGHT LBS65.1 (29.59 kg)
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed