Tripp Lite Network-Grade Rackmount Power Distribution Units

Tripp Lite Network-Grade Rackmount Power Distribution Units

Tripp Lite Network-Grade Rackmount Power Distribution Units Provide Reliable Power Distribution To Multiple Devices From A UPS System, Generator Or Wall Outlet.

PDUs are used for high-density high-availability IT applications. PDUs allow monitor load levels to avoid overloads and downtime and allow outlets to be controlled remotely to reboot locked devices or shed loads during blackouts. Basic Units have network-grade power distribution. Metered Units have network-grade power distribution and load meters. Switched Units have network-grade power distribution, load meters, network interface and individual outlet control. Horizontal units come in 1U or 2U sizes. Vertical units range in height from 17-1/2¿ to 71-1/4¿. UL® listed.


COMPARE MANUFACTURER
OUTLET QTY. MAXIMUM INPUT VOLTS PART NUMBER IMAGE MODEL QTY PRICE
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
54.156.92.46:46