Portable Drop & Trouble Lights

Portable Drop & Trouble Lights

Portable Trouble Lights Provide Supplemental Light At Jobsites And In Emergencies.

Portable Trouble Lights are widely used in both residential and commercial settings. Heavy-duty cord is designed for indoor or outdoor use. Cages are made from metal or plastic and include a top hook for convenient hanging. Several types available including Drop Light, General Area Use High Bay Light Fixture, LED Trouble Light, Metal Cage Trouble Light, Plastic Cage Trouble Light and Emergency Light with Battery Clips. Cord Lengths are 6' to 100'. Wire Gauges from 12/3 to 12. Available in packages of 1, 6 or 12. Work lights are UL listed and OSHA certified. Most include an outlet built into the handle.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
CORD LENGTH FEET
  • CORD LENGTH FEET
GAUGE
  • GAUGE
HANDLE OUTLET
  • HANDLE OUTLET
COMPARE
BRAND MFG. PART # DESCRIPTION CORD LENGTH FEET GAUGE HANDLE OUTLET PKG. QTY IMAGE MODEL QTY PRICE
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
54.81.116.187:46