Heavy Duty Industrial Grade Receptacles

Heavy Duty Industrial Grade Receptacles

Featuring Bryant® and Leviton® Products

Heavy Duty Receptacles Are Built With Maximum Strength For Long Life.


Full faced, wraparound design is molded of impact resistant, chemical resistant nylon. Heavy duty wrap-around steel yoke is locked in for superior strength. Back and side wiring options. Includes terminal screws that accept up to #10 wire. Approved for CU wire only. Center bushing interlocks with receptacle body to prevent rotation when fastening wall plates. Easily accessible break-off tab for two-circuit wiring. UL listed. CSA certified.


AMPS
  • AMPS
COLOR
  • COLOR
COMPARE
MANUFACTURER MFG. PART # AMPS VOLTAGE NEMA COLOR IMAGE MODEL QTY PRICE
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
54.80.103.120:46