Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Glo® D10914004 Triple Tap Adapter With 2 ft Cord, 14/3

Rollover image to zoom in

Click image to enlarge

Pro Glo® D10914004 Triple Tap Adapter With 2 ft Cord, 14/3

Item #: WBB1507802

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 27 ($216.00)

Price: $8.00
Product Information
Customer Review
Product Q&A
Pro Glo® D10914004 Triple Tap Adapter With 2 ft Cord, 14/3

Pro Glo® SJTW (300V) jackets offer high visibility for safety underfoot and extra flexibility in cold weather. The triple tap connector provides three standard 15A-125V outlets for additional power where it's needed. Each male plug has a built in amber neon light which indicates that there is power in the cord and outlet. In addition, these extension cords provide Continuous Current and Ground Monitoring (CGM), an OSHA safety requirement. A green neon light in the triple tap female connector lets you know at-a-glance that there is ground continuity.

Product Specifications

    • MANUFACTURERS PART NUMBERD10914004
    • DESCRIPTIONTriple Tap Adapter
    • COLORAssorted
    • AWG SIZE14/3
    • AMPERAGE15
    • CORD LENGTH FEET2 (.61 m)
    • PACKAGE QUANTITY36
    • BRANDPro Glo®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.