Bryant® Pin And Sleeve Mechanical Interlocks

Bryant® Pin And Sleeve Mechanical Interlocks

Bryant® Pin And Sleeve Mechanical Interlocks Combine The Safety Of A Disconnect Switch And IEC Pin And Sleeve Receptacle In One Compact Nonmetallic Enclosure.

Interlocks have an exterior made from watertight impact and corrosion resistant thermoplastic with heavy-duty deep slotted screws. Watertight receptacle cover is “top hinge” mounted, reducing potential for accumulation and infiltration of contaminants. Handle can be padlocked to comply with OSHA lockout/tagout requirements. Interlocking feature ensures plug will not be disconnected while the receptacle is energized. Switches are DIN rail mounted for easy installations. Includes prewired IEC pin and sleeve receptacle. Color-coded for easy voltage rating identification. 30 and 60 amp units provide top or bottom feed option. Meets NEC requirements.


COMPARE
MFG. PART # VOLTAGE POLES AND WIRES COLOR IMAGE MODEL QTY PRICE
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
54.80.41.188:44