Hubbell-Bryant Weather Protective Covers and Receptacle Assemblies

Hubbell-Bryant Weather Protective Covers and Receptacle Assemblies

Hubbell-Bryant Weather Protective Covers And Receptacle Assemblies Are Used For Electrical Applications.

Hubbell-Bryant Weather Protective Covers and Receptacle Assemblies are made of impact-resistant PBT housing with stainless steel hardware for long lasting durability. Features a weather-resistant elastomeric seal for optimal protection. Large wiring chambers provide easy termination. Mounts to FS and FD boxes for ease of use. Straight blade device. Color is Yellow. Flammability is UL94V0. Meets or exceeds NEMA Standards WD-1, WD-6 & ANSI standards. NEMA and voltages vary per model. Made in USA.


COMPARE
MFG. PART # VOLTAGE NEMA FLAMMABILITY IMAGE MODEL QTY PRICE
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
54.82.29.141:46