K-Flex Insul-Tube® Flexible Closed Cell Pipe Insulation

K-Flex Insul-Tube® Flexible Closed Cell Pipe Insulation

K-Flex Insul-Tube® Pipe Insulation Is Widely Recognized By The HVACR And Plumbing Wholesale Industry.

Environmentally-friendly, CFC-free flexible elastomeric thermal insulation is non-porous, non-fibrous and resists mold growth. Used for reducing heat gain and preventing condensation or frost formation on refrigerant lines, cold water plumbing and chilled water systems. Helps delay heat flow for hot water plumbing, liquid heating, dual temperature piping and many solar systems. EPA registered antimicrobial agent provides additional protection against mold, fungal and bacterial growth. Tough skin exterior withstands tearing and severe environmental conditions. UV resistant. White Tubing is designed for exposed piping areas or areas to be painted. Used for supermarket, hospital and school applications. GreenGuard® certified. FM approved. UL 94 recognized. ASTM tested.


NOMINAL I.D"
  • NOMINAL I.D"
WALL THICKNESS"
  • WALL THICKNESS"
COMPARE
NOMINAL I.D" WALL THICKNESS" L' TYPE COLOR PKG. QTY. IMAGE MODEL QTY PRICED EACH
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
54.226.76.27:44