Capacitor Start General Purpose Motors

Capacitor Start General Purpose Motors

Capacitor Start General Purpose Motors Are Used For Compressors, Pumps, Conveyers And More.

Capacitor Start General Purpose Motors feature a high start torque for effective operation. Open drip-proof build makes this motor used for continuous duty applications. Rigid base provides stability and motor direction is reversible. Motors operate at 1725 RPM. 40° ambient temperature. 60Hz. Choose from 1 HP, 1-1/2 HP, 2 HP or 3 HP.


COMPARE PRICE EACH
BRAND PART NUMBER HP RPM VOLTS IMAGE MODEL QTY 1 - 5 6 +
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
54.156.32.80:46