Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 71332, LED Dusk to Dawn Area Lights 2944 Lumens with Bracket 120-277V

Rollover image to zoom in

Click image to enlarge

Morris Products 71332, LED Dusk to Dawn Area Lights 2944 Lumens with Bracket 120-277V

Item #: WBB2089944

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 195.95
Product Information
Product Q&A
Morris Products 71332, LED Dusk to Dawn Area Lights 2944 Lumens with Bracket 120-277V

LED Dusk to Dawn Area Lights 2944 Lumens with Bracket 120-277V - LED Dusk to Dawn Area Light provides general, widespread illumination for outdoor use in residential and light commercial applications.

LED Dusk to Dawn Area Lights 2944 Lumens with Bracket 120-277V features include:

  • LED Area Light for Safety/Security Lighting
  • Porches, Garages, Barns, Parking Areas, Area Lighting
  • Includes optional use 21" 90° mounting arm
  • Includes Morris #39052 Surge Protection 105-285V Twist-Lock Photocell
  • Cree CXA LED
  • Low Tj for Low Lumen Depreciation, Longer Life
  • Voltage: 120/208/240/277V
  • Color Temperature: 5000K Cool White
  • CRI: >72+
  • Power Consumption: 40 Watts
  • Input Current: .16 - .36 Amps
  • Minimum Starting Temperature: -8°F(-22°C)
  • Operating Temperature: -8°F to 219°F(-22°C to 104°C)
  • 50,000+ Hour LED Life Expectancy
  • IP 65 (NEMA 4X) Dust & Water Tight
  • Die Cast Aluminum Housing with Polycarbonate Frosted Lens
  • Integral Cooling Fins for Efficient Heat Dissipation to Maintain the Life of LED's & LED Driver.
  • Stainless Steel Hardware
  • Superior Powder Coat Gray Finish
  • cULus listed for Wet Locations
  • DLC Certified
  • 5 Year Warranty
  • Order Qty of 1 = 1 Piece


Product Specifications

    • BRANDMorris Products
    • CRI72+
    • LUMENS2944
    • PACKAGE QUANTITY1
    • MFG STANDARDUL Listed for Wet Location, DLC Listed, IP65(NEMA 4X)Dust & Water Tight
    • COLOR TEMPERATURE5000
    • ACCEPTS PHOTOCONTROL HOUSINGYes
    • MANUFACTURERS PART NUMBER71332
    • COLOR FINISHGray
    • UL LISTINGcULus Listed
    • MATERIAL(S)Die Cast Aluminum Housing, Polycarbonate Lens
    • LAMP TYPELED
    • WATTAGE40
    • LAMP INCLUDEDYes
    • DIAMETER INCHES10 (25.4 cm)
    • NUMBER OF LED BULBS1 (.45 kg)
    • TEMPERATURE RATING-22°F to 104°F
    • PHOTOCONTROL INCLUDEDYes
    • METAL HALIDE EQUIVALENT WATTAGE150
    • INPUT CURRENT.36A - .16A
    • LOCATIONOutdoor(Weatherproof)
    • FIXTURE TYPEArea Light
    • WEATHERPROOFYes

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.