Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 71090, 1500 Watt Quartz Floodlight 1500W 240V

Rollover image to zoom in

Click image to enlarge

Morris Products 71090, 1500 Watt Quartz Floodlight 1500W 240V

Item #: WBB2089943

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $93.95
Product Information
Customer Review
Product Q&A
Morris Products 71090, 1500 Watt Quartz Floodlight 1500W 240V

1500 Watt Quartz Floodlight 1500W 240V - A super-bright 1500 Watt Light for large outdoor areas.

1500 Watt Quartz Floodlight 1500W 240V features include:

  • Precision Die Cast Aluminum Housing
  • Polished Aluminum Reflector
  • Bronze Finish
  • Hinged, Tempered Glass Lens
  • 1/2” Threaded Swivel Knuckle For Flexible Aiming
  • Includes 1500 Watt, T-3 Double Ended 240 Volt Halogen Lamp
  • Intended for use with 240V System Only
  • UL Listed for Wet Locations
  • Order Qty of 1 = 1 Piece


Product Specifications

    • BRANDMorris Products
    • PACKAGE QUANTITY1
    • WATTAGE1500
    • LAMP INCLUDEDYes
    • FIXTURE TYPEFloodlight
    • LOCATIONOutdoor(Weatherproof)
    • ACCEPTS PHOTOCONTROL HOUSINGYes
    • PHOTOCONTROL INCLUDEDNo
    • MFG STANDARDUL1598 for Wet Locations
    • NUMBER OF LAMPS1
    • WEATHERPROOFYes
    • MANUFACTURERS PART NUMBER71090
    • COLOR FINISHBronze
    • UL LISTINGUL Listed
    • MATERIAL(S)Die Cast Aluminum Housing, Tempered Glass Lens
    • DEPTH INCHES5-3/4 (14.61 cm)
    • LAMP TYPET3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.