TCPI EL4SA632UNIH10CSPF High Bay Light Fixture  6 Lamps T8 With Miro 4 Reflector 120-227 Volts

Rollover image to zoom in

Click image to enlarge

TCPI EL4SA632UNIH10CSPF High Bay Light Fixture 6 Lamps T8 With Miro 4 Reflector 120-227 Volts

Item #: WB237091

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 164.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HIGH BAY LIGHT FIXTURES
6-Lamp T8 Fixture
High bay fixtures offer lower startup cost, increased foot candles and up to 60% energy reduction over HID systems. Slash energy bills in half with new T8 linear fluorescent bulbs (not included). Fixtures hold six 4'L T8 32 watt lamps (lamps sold separately). High efficiency reflectors provide improved, uniform illumination. Easy, cost effective way to replace existing fixtures. Requires no tools for lamp and ballast access; lamps stay in place with cam lock. Heavy duty 20 gauge steel housing includes knockouts for easy installation. Highly reflective white finish. Ideal for industrial, open and stack aisle applications. Includes 10'L power cord. UL/CUL Listed Suitable for damp locations. Universal ballast accepts 120 or 277V. Measures 48"L x 16"W x 3-5/8"H.

Purchase high efficiency T8 lamps to cut energy bills up to 60% with increased foot candles and fuller spectrum light than ordinary fluorescent bulbs!

Product Specifications

    • ASSEMBLYAssembled
    • BRANDTCPI
    • LAMP NUMBER6
    • MODEL237091
    • STYLEAluminum
    • TYPEHigh Bay Light Fixture
    • VOLTS120/277
    • WATTS32
    • LENGTH FEET4 (1.22 m)
    • LAMPS INCLUDEDNo
    • HEIGHT INCHES3-5/8 (9.21 cm)
    • LAMP TYPET8
    • FIXTURE CONNECTIONHard Wired
    • COLOR FINISHWhite
    • LENGTH INCHES48 1/4
    • WIDTH INCHES16 (40.64 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Light Fixture

Your review: The fixture is adequate for the location it will be used in. The only concern is the shipping condition. These were quite a bit beat-up and had a few bends in the fixtures. But, considering the installation location(s) they will do just fine. Suggest they be packaged or double packed for shipping.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed