Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electronic/Glass Fuses Fast-Acting 5mm x20mm

Electronic/Glass Fuses Fast-Acting 5mm x20mm

Ferraz Shawmut Fast-Acting 5mm x 20mm Glass Fuses Keep Circuits and Components Protected In A Variety Of Applications.

Ferraz Shawmut Fast-Acting 5mm x 20mm Glass Fuses are made with a cylindrical (non-rejection) body style and glass body material. Fuses are non-indicating and are made for indoor use. 250V. Amperage ranges from 0.25 up to 10.


PART #
  • PART #
AMPERAGE
  • AMPERAGE
COMPARE
PART # BRAND RATING VOLTAGE AMPERAGE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.77.47:44