Thermopiles

Thermopiles

Honeywell Thermopiles Are Built For Long Service Life.

Honeywell Thermopile Generators contain multiple thermocouples connected in a series to increase the millivoltage output. Power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source. For easy pilot burner installation, these thermopiles come with a push-in clip, split nut and an adapter assembly. Also comes with a male nut connector for Pilotstat® safety control power units and are available in a variety of lead lengths.


COMPARE OPEN CIRCUIT OUTPUT MANUFACTURERS
LEAD WIRE L" CONNECTIONS (MV) PART # IMAGE MODEL QTY PRICE
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
54.224.184.251:44