Johnson Controls A419ABC-1C Electronic Temperature Control Watertight Enclosure

Rollover image to zoom in

Click image to enlarge

Johnson Controls A419ABC-1C Electronic Temperature Control Watertight Enclosure

Item #: WBB476059

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 88.95
Product Information
Customer Review
Product Q&A
The A419 series controls are single-stage, electronic temperature controls with a Single Pole, Double Throw output relay. They feature a lockable front-panel touchpad for setup and adjustment, and a Liquid Crystal Display (LCD) for viewing the temperature and status of other functions. A Light-Emitting Diode indicates the control's output relay (On/Off) status. The A419 controls are available in 24 VAC or 120/240 VAC models. The A419 controls have heating and cooling modes, adjustable setpoint and differential, an adjustable anti-short cycle delay, and a temperature offset (setback) function. The setpoint range is -30 to 212°F (-34 to 100°C). The controls feature remote sensing capability and interchangeable sensors. The A419 controls are available in either NEMA 1 high impact plastic enclosure suitable for surface or DIN rail mounting, or NEMA 4X Watertight surface-mount enclosures.

Features:
  • low- and line-voltage models provide options for almost any refrigeration or HVAC control-voltage application
  • easy-to-read LCD displays the sensed temperature and control-function status clearly, and custom icons on the display indicate the control and system status at a glance
  • 30° (F° or C°) temperature differential adjustment range allows precise (1F° or C°) temperature differential settings that are much tighter than electromechanical controls
  • Adjustable Anti-Short Cycle Delay (0 to 12 Minutes in 1-Minute Increments) ensures that the output relay remains off for a user-set time delay, and helps avoid hard starts, nuisance overload outages, and unnecessary equipment wear
  • Temperature Offset Function shifts the cutin and cut-out set points by an adjustable offset when a user-installed, external switch closes the A419 control's binary input circuit
  • high-impact thermoplastic type NEMA 1 allows surface or snap-fit DIN rail mount; Noryl® high-impact thermoplastic type NEMA 4X enclosures allow watertight surface mount
  • lockable front-panel touchpad allows easy set up and adjustment of the A419 control setpoint, differential, and other functions; a concealed jumper locks the touchpad to deter unauthorized adjustment of the control settings

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • LEAD WIRE LENGTH FEET6-1/2 ft (2m)
    • DIFF F°(C°)1 to 30F° (1 to 30C°)
    • TEMPERATURE - CONTROL RANGE °F-30 to 212
    • SUPPLY VOLTAGE120 or 240 VAC
    • NEMA RATING1
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERA419ABC-1C

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Johnson Controls A419ABC-1C

Your review: This control was as described functions perfectly.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How Many Control Outputs? Is 1,2 or 3 availible?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result