Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Plug-In Lamps

LED Plug-In Lamps

LED Plug-In Lamps Provide Ambient Lighting for Applications Including Residential, Commercial, Corporate, and more.

LED plug-in lamps are made of high quality materials for lasting durability. Lamps provide efficient and low-maintenance replacement lighting for compact fluorescent lamps. Units are cost effective, energy efficient, and provide up to 50,000 average hours of life. Includes universal base compatible with 2-pin diagonal, 4-pin fluorescent sockets and 2G11 style for High Lumen Biax lamp replacement. Features a 320° beam and frosted lens. No warm-up time required. Type is LED/CFL Lamp. Wattages range from 4 to 23. Color temperatures range from 2700 to 6000. Lumens range from 600 to 2800. Colors are Cool White, Daylight, Neutral White, and Warm White. Dimensions vary per model.

The lamp types consist of:

Type A- Ballast Compatible (works with most Instant Start Ballast)
Type B- Direct Wire
Type D- Direct Wire/Ballast Compatible (Dual)



COMPARE MANUFACTURERS COLOR
BRAND PART NUMBER TYPE BASE COLOR TYPE- A, B, or D WATTS COLOR TEMP LUMENS RENDER INDEX IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
50.19.34.255:46