T8 Fluorescent Lamps

T8 Fluorescent Lamps

T8 Fluorescent Lamps Provide An Economical And Environmentally Responsible Alternative To Standard T12 Fluorescent Lamps.

T8 Fluorescent Lamps can save up to 40% on energy costs over older T12 lamp types with no loss of light for long lasting durability and reliability. Features precision engineered cathode guard to prevent darkening throughout lamp life. Low mercury minimizes effects of lamp disposal on the environment. Black light bulbs also available. Available ANSI base types include G13, Medium Bi-Pin, Recessed Double Contact, and Single Pin. Watts range between 14 and 86. Color temperatures range between 2700 and 6500K. Dimensions, average life spans, and package quantities vary per model.


BRAND
  • BRAND
LENGTH"
  • LENGTH"
WATTS
  • WATTS
LUMENS
  • LUMENS
COLOR TEMP
  • COLOR TEMP
CRI
  • CRI
LIFE (HRS)
  • LIFE (HRS)
BASE
  • BASE
QTY
  • QTY

Showing 15 of 43 items Show All Items

COMPARE
BRAND MFG. PART # LAMP CODE LENGTH" WATTS LUMENS COLOR TEMP CRI LIFE (HRS) BASE QTY IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 43 items Show All Items
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.166.196:44