Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Usually ships in 5 to 8 days (ships from US)
Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
Hoffman Q1PBPCD Pushbutton Enclosure, 2.94" x 2.875", Polycarbonate
Used for insulating and housing 30.5-mm or 22.5-mm pushbuttons in hostile environments, QLINETM D Enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance.
Features:
High-impact polycarbonate material is used for both body and cover
Polycarbonate material is easily punched, drilled, filed or sawed
Straight side walls permit ganging of multiple enclosures
Cross-point captivated cover screws are stainless steel
Mounting holes molded directly adjacent to cover screws
Cover screws protected by removable caps that are both aesthetic and provide tamper resistance
Molded internal pads for mounting optional panels, rails or other components
Seamless foam-in-place gasket assures water-tight and dust-tight seal