RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel

Rollover image to zoom in

Click image to enlarge

RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel

Item #: WBB1034532

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $173.10 Save up to 42%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
RIB® NEMA 1 Enclosure MH3100-M1, 12.125"H x 12.125"W x 6"D, W/Studs , 18 Ga. Steel

The enclosures are NEMA 1 rated and are UL Listed. They have an abundance of knockouts and most are stackable vertically and horizontally. Available in a variety of sizes, the enclosures provide many useful features. Small sizes have screw lock covers and the larger sizes are equipped with key latch doors, most of which are reversible.

Product Specifications

    • BRANDRIB®
    • WIDTH INCHES12.125 (30.8 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • LENGTH INCHES12.125 (30.8 cm)
    • MANUFACTURERS PART NUMBERMH3100-M1
    • CONSTRUCTION18 Gauge Steel
    • DESCRIPTIONEnclosure W/Studs
    • WARRANTY YEARS1
    • NEMA RATING1
    • COVER/DOOR TYPEScrew Down Cover
    • APPROVALSUL Listed, C-UL, CE Approved, RoHS