NEMA Sheet Metal Boxes (SN-Series)

NEMA Sheet Metal Boxes (SN-Series)

Bud NEMA Sheet Metal Boxes (SN-Series) Are Used For A Broad Range Of Outdoor And Dirty Environment Applications.

Bud NEMA Sheet Metal Boxes (SN-Series) are made from 14 gauge steel with a smooth gray powder coat for long lasting durability. Meets NEMA 1, 2, 4, 4X, 12, 13, and IP65 ratings. Hinged cover clamps to base with stainless steel brackets and steel screws for a watertight seal. External brackets allow box to mount on wall or panel without removing cover and exposing internal components to the environment. Includes bonding studs for grounding, internal panel and hardware. Easily machined and modified to requirements. Tested and listed to UL-508 Type 4x requirements. Color is Smooth Gray. Dimensions and mounting holes vary.


COMPARE EXTERNAL MOUNTING HOLE
W" D" H" W" H" COLOR PART # IMAGE MODEL QTY PRICE
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
54.158.253.14:44