Aluminum Instrument Cases

Aluminum Instrument Cases

Bud Aluminum Instrument Cases Provides Portability And Durability In Instrumentation.

Bud Aluminum Instrument Cases are made of aluminum and plastic for long lasting durability. Removable front and rear panels with protective film provides scratch free machining. Adjustable locking aluminum/plastic handle allows multi-positional carrying and bench top use. Extruded internal grooves for horizontal mounting of circuit board, chassis, or panel. Four scuff resistant antiskid feet. Available sizes are 2.72" W x 8.27" D, 2.72" W x 10.16"D, 4.02" W x 10.16" D and 4.92" W x 8.27" D Finish is Earth tone


COMPARE DIMENSIONS
W" D" PART # IMAGE MODEL QTY PRICE
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
54.81.127.81:46