NEMA Die-Cast Aluminum Boxes With Mounting Flange- Thin Wall (CN-Series)

NEMA Die-Cast Aluminum Boxes With Mounting Flange- Thin Wall (CN-Series)

Bud NEMA Die-Cast Aluminum Boxes With Mounting Flange- Thin Wall (CN-Series) Are Used For Electronic Applications In Harsh Weather Environments.

Bud NEMA Die-Cast Aluminum Boxes With Mounting Flange- Thin Wall (CN-Series) are made of ADC-12 aluminum alloy for long lasting durability. Wall or panel mounted without removing cover. Mounting flanges are molded-in, eliminating a separate welded-on plate preventing trapped fluids. Many sizes have internal card guides for PC Board mounting or partitioning. Easily machined and modified to application needs. Designed to meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings. Color is Natural Dimensions vary.


COMPARE EXTERNAL MOLDED-IN
PART # W" D" H" CARD GUIDE COLOR IMAGE MODEL QTY PRICE
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
54.144.73.205:46