Sylvania 49859 QHE 2X59T8/UNV ISN-SC 59W F96 T8 Instant Start - Normal Ballast Factor - 10% THD

Rollover image to zoom in

Click image to enlarge

Sylvania 49859 QHE 2X59T8/UNV ISN-SC 59W F96 T8 Instant Start - Normal Ballast Factor - 10% THD

Item #: WBB529572

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
2-lamp 59wT8 (8') High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor

Features:


  • Universal voltage (120-277V)
  • High Efficiency Systems over 90% efficient
  • Over 100 LPW (lumens/Watt) with OCTRON® lamps
  • Lowest power, full light output 59WT8 Systems
  • QHE Ballasts also meet the most demanding Utility Rebate standards
  • 30% more light output than standard T8 systems
  • 77%, 88% or 115% Ballast Factors
  • Parallel circuitry is utilized to keep the remaining lamps lit if one or more should fail
  • Min. Starting Temp: 0°F (-18°C) for T8 lamps
  • 60°F (16°C) for Energy Saving

Product Specifications

    • LENGTH INCHES9.4690 (24.05 cm)
    • WIDTH INCHES1.6810 (4.27 cm)
    • HEIGHT INCHES1.1810 (3 cm)
    • BRANDSYLVANIA
    • DESCRIPTIONQuiktronic
    • LAMP TYPEF96T8
    • LAMP NUMBER2
    • MANUFACTURERS PART NUMBERQHE 2X59T8/UNV ISN-SC
    • STARTING METHODInstant Start
    • VOLTS120-277
    • BALLAST FACTOR0.88