Actual product may differ from image shown

Leeson Motors - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.

Leeson Motors - 1/2HP, 115/230V, 825RPM, TENV, Special Mount, 1.0 S.F.

Item #: WBB217670

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $734.55 Save up to 54%
Qty Price
1-2 $349.95 ea.
3+ $334.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Agricultural Motor: 1/2HP, 825RPM, 56 Frame, Totally-Enclosed Non-Ventilated (TENV), 115/230V, 1PH, AIROVER duty, Automatic thermal protection, 1.0 Service Factor, Special Mount.

Totally enclosed, high efficiency, permanent split capacitor motor for direct drive exhaust ventilation fans in poultry and livestock houses. Fully gasketed, dust-tight construction with sealed bearings and shaft slinger. Automatic thermal overload protector. Extended through-bolts for mounting, no base. Built-in terminal panel for quick, easy connection. Grounding provision. Because of the inherently low starting torque of this design, this motor is not suitable for belt-driven fan applications It must be mounted in the air stream of the fan for cooling.



Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETENV
    • FRAME56
    • BRANDLeeson
    • MOUNTINGStud
    • MOTOR RPM 60Hz825
    • RPM825
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/230
    • HERTZ60
    • DUTYAirover
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8 (4.76 cm)
    • ROTATIONSelective CCW
    • WEIGHT38
    • ULY
    • CSAY
    • UPC69172001410
    • MANUFACTURERS PART NUMBER114620.00
    • DESIGNPSC 1 Speed
    • BEARING-DRIVE-END6203
    • FL AMPS6.4/3.2
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed