Marathon Motors, General Purpose Standard Efficiency, 3-Phase, Drip-Proof

Marathon Motors, General Purpose Standard Efficiency, 3-Phase, Drip-Proof

Marathon Motors, 3-Phase, Drip-Proof Are Designed For General Purpose Use On Gear Reducers, Pumps, Machine Tools And More.

Marathon Motors, 3-Phase, Drip-Proof provide high quality electrical motors for direct coupled equipment installed in environments that are relatively clean and dry. Motors are durably constructed of heavy gauge steel or cast iron frames for long lasting dependability and strength. Features an open drip-proof design to prevent damage to motor for added safety and protection. Includes ball bearings mechanically locked on shaft end and NEMA service factors. UL recognized and CSA certified. Horsepower ratings available are 0.25 to 500 HP. Voltages range between 200, 200-208, 208-230/460 and 460. RPM and frames vary per model.


RPM
MOUNTING
COMPARE PRICE EACH
BRAND MFG. PART # HP RPM VOLTAGE FRAME FL AMPS S. F. ENCLOSURE MOUNTING IMAGE MODEL QTY 1-5 6+