Gardner Bender GTF-300 Friction Tape, 3/4" X 30', Black

Rollover image to zoom in

Click image to enlarge

Gardner Bender GTF-300 Friction Tape, 3/4" X 30', Black

Item #: WBB530043

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.56
Product Information
Customer Review
Product Q&A
Friction Tape, 3/4" X 30', Black

Features

  • Black friction tape with matted finish, available in two lengths.
  • Matted finish provides the best gripping surface available.
  • Use over electrical splices, wrapping grips or sporting goods.

Product Specifications

    • LENGTH FEET30 (9.14 m)
    • WIDTH INCHES0.75 (1.91 cm)
    • MANUFACTURERS PART NUMBERGTF-300
    • TYPEFriction
    • BRANDGardner Bender®
    • PACKAGE QUANTITY1
    • COLORBlack