Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sta-Kon F2044 Insulated Nylon Ferrule, Wire Size 8, 1.063"L, RD, 100 Pack

Sta-Kon F2044 Insulated Nylon Ferrule, Wire Size 8, 1.063"L, RD, 100 Pack

Item #: WBB798418

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($364.75)

Price: $72.95
Product Information
Customer Review
Product Q&A
Sta-Kon F2044 Insulated Nylon Ferrule, Wire Size 8, 1.063"L, RD

Insulated Nylon Ferrule For Wire Size 8, Wire Size 10 Mm2, Length 1.063 Inches, Red

Product Specifications

    • MANUFACTURERS PART NUMBERF2044
    • BRANDSta-Kon
    • COLORRed
    • WIRE RANGE8
    • PACKAGE QUANTITY100
    • DESCRIPTIONFerrule
    • WIRE SIZE MM²10
    • MATERIALCopper
    • FINISHElectro -Tin Plated
    • TEMPERATURE RATING105°C
    • VOLTAGE RATING300V
    • FLAMMABILITY RATINGUL 94 V-2
    • INSULATION TYPEInsulated Nylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.