Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IDEM Safety Rope Pull Switch W/E Stops

IDEM Safety Rope Pull Switch W/E Stops

IDEM Safety Rope Pull Switches With E-Stops Mount On Machines And Sections Of Conveyors That Cannot Be Protected By Guards.

IDEM Safety Rope Pull Switches With E-Stops are constructed with die cast and stainless steel for long lasting durability and dependability. In contrast to traditional mushroom head type emergency stop buttons, rope pull switches can initiate the emergency command from any point along the installed rope length and provide emergency protection for exposed conveyors or machines. Features a positive mechanical linkage between the switch contacts and the wire rope. The switches have wire breakage monitoring. The fixing holes are under the cover of the switch to prevent food trap areas and will survive chemical and detergent washdown by providing all stainless steel parts. Easily visible bi-color LED is available on some models to show switch status from a distance. Shorter rope spans up to 80m can be achieved by using just one switch to make a cost-effective solution and reduce electrical wiring runs. Available types are Heavy, Mini, and Standard Duty. Circuits are 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, 4NC, and 4NC 2NO. Dimensions and types vary per model.


TYPE
  • TYPE
CIRCUITS
  • CIRCUITS
COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION CIRCUITS L" W" H" PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.166.168.243:46