AJC® Sterling HA90-270 12V 75Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® Sterling HA90-270 12V 75Ah Sealed Lead Acid Battery

Item #: WBB2147026

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 216.95
Product Information
Product Q&A

  • AJC® Brand replacement compatible with a Sterling HA90-270 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: IT
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.6 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS49.1 (22.32 kg)
    • LENGTH INCHES10.2 (25.91 cm)
    • TYPESealed Lead Acid (AGM) (VRLA)
    • AMPS75
    • WIDTH INCHES6.6 (16.76 cm)
    • HEIGHT INCHES8.2 (20.83 cm)