AJC® Siemens SERVO VENITLATOR 300 12V 1.3Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® Siemens SERVO VENITLATOR 300 12V 1.3Ah Sealed Lead Acid Battery

Item #: WBB2146987

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.30
Product Information
Customer Review
Product Q&A
Features:

  • AJC® Brand replacement compatible with a Siemens SERVO VENITLATOR 300 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 1.3Ah (1300mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.8 inches
  • Width: 1.7 inches
  • Height: 2 inches
  • Total Height with Terminals: 2.3 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS0.9 (.41 kg)
    • LENGTH INCHES3.8 (9.65 cm)
    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERSERVO VENITLATOR 300
    • TERMINALSF1
    • DISTRIBUTOR PART NUMBERAJC-D1.3S-B-0-176318
    • REPLACEMENT FORSiemens
    • WIDTH INCHES1.7 (4.32 cm)
    • AMPS1.3
    • HEIGHT INCHES2 (5.08 cm)