AJC® Maxrate MR12-150 12V 35Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® Maxrate MR12-150 12V 35Ah Sealed Lead Acid Battery

Item #: WBB2148858

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Product Q&A

  • AJC® Brand replacement compatible with a Maxrate MR12-150 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 35Ah (35000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.7 inches
  • Width: 5.1 inches
  • Height: 6.3 inches
  • Total Height with Terminals: 7.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS23.1 (10.5 kg)
    • LENGTH INCHES7.7 (19.56 cm)
    • TYPESealed Lead Acid (AGM) (VRLA)
    • AMPS35
    • WIDTH INCHES5.1 (12.95 cm)
    • HEIGHT INCHES6.3 (16 cm)