Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable, 3.5MM MALE-RCA MALE X2

Rollover image to zoom in

Click image to enlarge

Tripp Lite 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable, 3.5MM MALE-RCA MALE X2

Item #: WBB1726197

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.25
Product Information
Customer Review
Product Q&A
Tripp Lite 6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable, 3.5MM MALE-RCA MALE X2

6-ft. audio Y splitter/adapter cable. This cable has a 3.5mm plug on one end and two RCA plugs on the other. Enables a PC sound card, portable CD player, MP3 player, iPod®, or any audio device with a 3.5mm mini-stereo jack to connect to an audio device with RCA audio inputs.

Product Specifications

    • CABLE LENGTH FT6
    • DESCRIPTION6ft 3.5mm Mini Stereo to Two RCA Audio Y Splitter Adapter Cable
    • WARRANTYLifetime
    • COLORBlack
    • CABLE LENGTH INCHES72 (182.88 cm)
    • MANUFACTURER PART NUMBERP314-006
    • CONNECTION TYPE 13.5MM MALE
    • CONNECTION TYPE 2RCA MALE X2
    • SHIELDEDYes
    • TYPEAudio Y Splitter Adapter Cable
    • MATERIALCopper
    • BRANDTripp Lite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.