Roof Flashing
Width
Depth
Material
Price
Oatey 11919 1-1/2" - 3" Thermoplastic All-Flash 11-1/4"L x 15"W Base - Pkg Qty 12
Size
1-1/2" - 3"
Package Quantity
12
Length
11-1/4 in
Width
15 in
Size
1/4" - 5 3/4"
Package Quantity
6
Oatey 11830 1/2" - 1" Galvanized No-Calk Roof Flashing , Solar 12-1/2"L x 9"W Base - Pkg Qty 12
Size
1/2" - 1"
Package Quantity
12
Length
12-1/2 in
Width
9 in
Size
1/2" - 1"
Package Quantity
12
Length
11 in
Width
14-1/2 in
Oatey 11908 1-1/4"-1-1/2" Thermoplastic No-Calk Roof Flashing 13"L x 9-1/4"W Base - Pkg Qty 12
Size
1-1/4" - 1-1/2"
Package Quantity
12
Length
13 in
Width
9-1/4 in
Oatey 11832 1/2" - 1" Aluminum No-Calk Roof Flashing - Solar 12-1/2"L x 9"W Base - Pkg Qty 12
Size
1/2" - 1"
Package Quantity
12
Length
12-1/2 in
Width
9 in