Short Clips

Short Clips

Short Clips Are Designed To Support Pipe.

Short Clips are engineered to support pipe that is close to the ceiling or a wall. The clips are available in carbon steel and galvanized carbon steel. They are available in various sizes to handle pipe sizes from 1/2" to 4". The maximum recommended load capacities for the clips are 300 and 400 lbs.


COMPARE
MATERIAL PIPE SIZE L" MAX REC LOAD LBS. IMAGE MODEL QTY PRICE
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
54.166.216.223:44