Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley FatMax®  1-1/2" PBT Paint Brush - Oval - Long Angle BPST02582 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Stanley FatMax® 1-1/2" PBT Paint Brush - Oval - Long Angle BPST02582 - Pkg Qty 6

Item #: WBB1337564

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.20 Save up to 69%
$3.94 each

Sold in packages of 6

Price: $23.64
Product Information
Customer Review
Product Q&A
Accessories
Stanley FatMax® 1-1/2" PBT Paint Brush - Oval - Long Angle BPST02582

FatMax® PBT professional paint brushes are designed to perform well with all paints and have superior performance with today's low VOC and paint and primer in one. PBT filament is engineered to retain stiffness in high temperature and humid environments, has high abrasion resistance and durability and is solvent resistant for easy clean-up and reuse. Hard natural sanded beech wood handles with low moisture absorption prevents handles from contracting and expanding leading to a longer brush life. Oval shaped stainless steel ferrules are thicker than standard brushes maximizing paint pickup and release and deliver smooth even coverage. Each Stanley FatMax® paint brush is hand crafted and is designed for the professional painter or serious do-it yourselfer who expects the best results.

Product Specifications

    • WIDTH INCHES1-1/2 (3.81 cm)
    • HANDLE CONSTRUCTIONBeech Wood
    • MANUFACTURERS PART NUMBERBPST02582
    • PACKAGE QUANTITY1
    • SIZE
    • BRANDStanley®
    • STYLEAngle
    • HANDLE TYPELong Angle Sash
    • BRISTLE CONSTRUCTIONPBT Filament
    • DESCRIPTIONStanley FatMax 1-1/2" PBT Paint Brush - Oval - Long Angle
    • THICKNESS INCHES1/2 (1.27 cm)
    • LENGTH OUT2-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.