Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VandlGuard Ten RTU Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 1/Case - VG-7007

Rollover image to zoom in

Click image to enlarge

VandlGuard Ten RTU Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 1/Case - VG-7007

Item #: WBB2133632

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.62 Save up to 8%
Price: $ 144.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
VandlGuard Ten RTU Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 1/Case - VG-7007

Put an end to the graffiti problem with Rainguard's VandlGuard products. Easy to apply, this product will allow you to just wipe away the graffiti problem. Rainguard has been a leader in the prevention of graffiti damage since 1982 and is approved by the City of Los Angeles. This permanent coating can be applied to virtually every surface. For application to new masonry, stucco or concrete surfaces, a first coat of Rain Guard water repellent(s) protection is required. Coverage depends on the substrate being applied on porous or non-porous coverage range from 180-300 sq. ft. per gallon. Clear, flat sheen, non-yellowing formula - does not change the look of the building. Entire System of VandlGuard Ten and VandlGuard Finish Coat in one day. 10 year labor and material warranty.

Product Specifications

    • DEPTH INCHES4 (10.16 cm)
    • COVERAGE180-300 Sq. Ft.
    • SIZE TYPEGallon
    • HEIGHT INCHES11-3/4 (29.85 cm)
    • STYLELow Sheen
    • PRODUCT FAMILYSpecialty Coatings
    • BRANDRainguard International
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERVG-7007
    • DESCRIPTIONAnti-Graffiti Coating
    • WEIGHT LBS10 (4.55 kg)
    • WIDTH INCHES7-1/2 (19.05 cm)
    • TYPENon-Sacrificial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.