Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Stainless Steel, 14 oz. - V2119838

Rollover image to zoom in

Click image to enlarge

Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Stainless Steel, 14 oz. - V2119838

Item #: WBB686563

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.50 each

Sold in packages of 6

Price: $81.00
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum High Performance V2100 Rust Prevent Enamel Aerosol, Stainless Steel, 14 oz. - V2119838

The ultimate spray paint for industrial applications. Provides maximum corrosion protection and long lasting durability. High paint solids provide excellent coverage in one-coat. Dries fast 20 minutes to touch, 20% faster than other brands. Superior gloss retention. Tough, professional finish provides superior resistance to chipping, cracking and peeling. Can be used on surfaces that reach temperatures up to 200° F

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHStainless Steel
    • SIZE TYPEAerosol
    • SIZE20 oz.
    • STYLEHigh Performance
    • PRODUCT FAMILYRust Preventative
    • BRANDRust-Oleum®
    • FINISHGloss
    • PACKAGE QUANTITY1
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBERV2119838
    • DESCRIPTIONV2100 System
    • NET WEIGHT14 oz.
    • TYPERust Preventative Enamel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.